ABB SU204M-C30 UL489 MCB 4P C 30A 4

Item #: 2352567

Cat #: SU204M-C30

UPC: 016779931599

Sign In or Register to view pricing and more.
ABB SU204MC30 UL489 MCB 4P C

Overview

ABB SU204MC30 UL489 MCB 4P C
Also known as: 016779931599, SU204M-C30

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 30
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)