Demolition Gloves - Small

Item #: 2351882

Cat #: 48-22-8735

UPC: 045242495115

Sign In or Register to view pricing and more.
Documents & Guides
Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Small

Overview

Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Small
Milwaukee demolition work gloves are designed to provide ultimate durability and all day comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee demolition work gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.
Also known as: 045242495115, 48-22-8735

Specifications

Size: Small
Type: Gloves
Color: Black/Red
Material: Synthetic Leather
Size: Small
Color: Black/Red
Type: Gloves
Material: Synthetic Leather

Customer Reviews

No reviews for this product
(0)