VFD, Standard, IP66/Type 4/12, 480VAC, 10.5A, 5HP/3.7kW, DB Connector, External 24VDC

Item #: 2351821

Cat #: 35S-6D4-P111

UPC: 194033652555

Sign In or Register to view pricing and more.
Documents & Guides
Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 5 Horse Power, 3.7 kW, 10.5 Amp, Frame B, Internal (Internally Sourced), Round Quick Connect (M35 10AWG Male/Female), Included (Standard Source Brake) ,Default

Overview

Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 5 Horse Power, 3.7 kW, 10.5 Amp, Frame B, Internal (Internally Sourced), Round Quick Connect (M35 10AWG Male/Female), Included (Standard Source Brake) ,Default
Rockwell Automation offers a wide array of starting solutions that range from electromechanical to solid-state. We have taken On-Machine™ motor control to the next level with our Armor™ PowerFlex® AC drives solution. Smart, safe, secure, and simple—Armor PowerFlex drives are a scalable solution that is designed to help meet your application needs.
Also known as: 194033652555, 35S-6D4-P111

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Horsepower: 5
Type: VFD
Amps: 10.500
Wattage: 3.700 kW
Size: Frame A
Volts AC Range: 380 - 480
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Type: VFD
Wattage: 3.700 kW
Volts AC Range: 380 - 480
Horsepower: 5
Amps: 10.500
Size: Frame A

Customer Reviews

No reviews for this product
(0)