LED 5-Way Selectable Floodlight

Item #: 2351713

Cat #: X22-35

UPC: 192552032742

Documents & Guides
LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 35/30/25/20W, Selectable CCT: 3000/4000/5000K, Lumens: 2832-5286 (depending on wattage & color selected), 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle and Yoke, Suitable for wet locations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 35/30/25/20W, Selectable CCT: 3000/4000/5000K, Lumens: 2832-5286 (depending on wattage & color selected), 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle and Yoke, Suitable for wet locations.
Also known as: 192552032742, X22-35

Specifications

Wattage: 35, 20, 25, 30, Selectable
Mounting: Yoke, Knuckle
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2800, 5200
Type: Flood Light, 0-10V Dimming
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35, 20, 25, 30, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Flood Light, 0-10V Dimming
Dimmable: Yes
Mounting: Yoke, Knuckle
Lumens: 2800, 5200
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)