Fatboy Series FG Enclosure, PL, 12x12x1

Item #: 235148

Cat #: J121212SSH

UPC: 785928212390

Sign In or Register to view pricing and more.
Documents & Guides
Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 12" x 1", Material/Finish: Fiberglass/Gray

Overview

Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 12" x 1", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928212390, J121212SSH

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Fiberglass
Depth: 1 in
Size: 12 x 12 x 1 in
Height: 12 in
Color: Gray
Depth: 1 in
Width: 12 in
Material: Fiberglass
Size: 12 x 12 x 1 in

Customer Reviews

No reviews for this product
(0)