ABB SU204M-C10 UL489 MCB 4P C 10A 4

Item #: 2351046

Cat #: SU204M-C10

UPC: 016779931537

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU204MC10 UL489 MCB 4P C

Overview

ABB SU204MC10 UL489 MCB 4P C
Also known as: 016779931537, SU204M-C10

Specifications

Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)