This product has been discontinued.
Incandescent Bulb, T10, 25W, 130V, Frosted
Item #: 23510
Cat #: 25T10/IF-130V
UPC: 046135185052
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 Sylvania Part # 18505
Overview
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 Sylvania Part # 18505
Also known as: 046135185052, 25T10/IF-130V
Specifications
Base: | Medium Screw (E26) |
Shape: | T10 (Tubular) |
Volts AC: | 130 |
Lumens: | 230 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | T10 (Tubular) |
Lumens: | 230 |
Wattage: | 25 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)