This product has been discontinued.
Compact Fluorescent Lamp, 13W, Mini-Twist
Item #: 235096
Cat #: CF13TWIST/8000HR/FD/1/6
UPC: 046135290961
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, 13 Watt, Mini-Twist, 3000K, Medium Base, Lumens: 800, CRI 82, 8,000 Hours, Standard Case Qty: 6 Sylvania Part # 29096
Overview
Compact Fluorescent Lamp, 13 Watt, Mini-Twist, 3000K, Medium Base, Lumens: 800, CRI 82, 8,000 Hours, Standard Case Qty: 6 Sylvania Part # 29096
Also known as: 046135290961, CF13TWIST/8000HR/FD/1/6
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 800 |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 800 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)