Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 2.33), Size 1 (FLA 2.36)

Item #: 23509

Cat #: W37

UPC: 781180153792

Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 2.33), Size 1 (Full Load Amps 2.36) *** See Document Below for Other Amperages ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 2.33), Size 1 (Full Load Amps 2.36) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153792, W37

Specifications

Size: 1
Mounting: Overload Relay
Amps Range: 2.330 - 2.360
Amps: 2.360
Size: 1
Amps Range: 2.330 - 2.360
Mounting: Overload Relay
Amps: 2.360

Customer Reviews

No reviews for this product
(0)