LED 5-Way Selectable Floodlight

Item #: 2350223

Cat #: X22-80

UPC: 192552032766

Documents & Guides
LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 80/70/60/50W, Selectable CCT: 3000/4000/5000K, 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle Mount w/ Trunnion accessory, Suitable for wet locations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 80/70/60/50W, Selectable CCT: 3000/4000/5000K, 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle Mount w/ Trunnion accessory, Suitable for wet locations.
Also known as: 192552032766, X22-80

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 70, 80, 60, 50, Selectable
Lumens: 7000, 11000
Mounting: Trunnion, Knuckle
Type: Flood Light, 0-10V Dimming
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 7000, 11000
Type: Flood Light, 0-10V Dimming
Dimmable: Yes
Wattage: 70, 80, 60, 50, Selectable
Mounting: Trunnion, Knuckle
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)