LED 5-Way Selectable Floodlight

Item #: 2350222

Cat #: X22-60

UPC: 192552032759

Documents & Guides
LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 60/50/40/30W, Selectable CCT: 3000/4000/5000K, Lumens: 4405-9149 (depending on wattage & color selected), 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle and Trunnion, Suitable for wet locations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 60/50/40/30W, Selectable CCT: 3000/4000/5000K, Lumens: 4405-9149 (depending on wattage & color selected), 0-10V dimming, 120-277V on/off photocell, Two mounts included: Knuckle and Trunnion, Suitable for wet locations.
Also known as: 192552032759, X22-60

Specifications

Mounting: Yoke, Knuckle
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 30, 40, 60, 50, Selectable
Type: Flood Light, 0-10V Dimming
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Yoke, Knuckle
Wattage: 30, 40, 60, 50, Selectable
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Flood Light, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)