4" Square Box, Drawn, Metallic, 1-1/4" Deep

Item #: 23502

Cat #: 4SL-1/2

UPC: 687855752300

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Drawn, Metallic. Depth: 1-1/4". Side Knockouts: (10) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 18.0". Includes: Ground Screw.

Overview

4 Inch Square Box, Drawn, Metallic. Depth: 1-1/4". Side Knockouts: (10) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 18.0". Includes: Ground Screw.
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855752300, 4SL-1/2, gabriel, paul

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 1 1/4 in
Material: Steel
Cubic Inches: 18 in³
Number of Knockouts: 15
Knockouts: Yes
Knockout Diameter: 1/2 in
Depth: 1 1/4 in
Cubic Inches: 18 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Material: Steel
Number of Knockouts: 15

Customer Reviews

No reviews for this product
(0)