1X36X90 GRAY PVC CTD LRELL AL

Item #: 2349828

Cat #: LRELL1X36SA-G

UPC: 704508028671

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL1X36SA-G PVC CTD ELB

Overview

OCA LRELL1X36SA-G PVC CTD ELB
Also known as: 704508028671, LRELL1X36SA-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 in
Material: PVC Coated Aluminum
Sweep Radius: 36 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)