4" Quick Connect LED Housing

Item #: 2349588

Cat #: QC4-W-G-J6

UPC: 196182646263

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Quick Connect LED Housing, For Use With LED Retrofit Trims, New Construction, Push-In Electrical Connectors, Air-Loc Gasket On Plaster Frame, 120V, Up To 1000 Lumens, 27K - 50K

Overview

4 Inch Quick Connect LED Housing, For Use With LED Retrofit Trims, New Construction, Push-In Electrical Connectors, Air-Loc Gasket On Plaster Frame, 120V, Up To 1000 Lumens, 27K - 50K
The Juno® Quick Connect Housing is your lowest cost of entry for an LED downlight solution using legacy style housings that pair with Lithonia Lighting® or Juno® LED retrofit trims for new construction applications. It's compact design allows for quick, easy handling during the install process and allows for the housing to fit into shallow ceiling areas where plenum space is limited. Available in 4in, 5in and 6in sizes, the QC Housing features an orange, quick connect plug that makes connection from housing to trim easier than ever before.
Also known as: 196182646263, QC4-W-G-J6

Specifications

Lumens: 1000
Size: 4 in
Volts AC: 120
Diameter: 4 in
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Color Rendering Index (CRI): 90+
Dimmable: Yes
Size: 4 in
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)