
20 Amp, 250VAC/125VDC, Time Delay
Item #: 234955
Cat #: FLNR020
UPC: 079458150711
Documents & Guides
20 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element
Sign In or Register to view pricing and more.
Overview
20 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458150711, FLNR020, bunk stick
Specifications
Length: | 2 in |
Volts DC: | 125 |
Diameter: | 9/16 in |
Speed: | Time Delay, Slow Blow |
Amps: | 20 |
Class: | RK5 |
Volts AC: | 250 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Family / Style: | FLN |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Length: | 2 in |
Diameter: | 9/16 in |
Amps: | 20 |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Volts DC: | 125 |
Speed: | Time Delay, Slow Blow |
Class: | RK5 |
Mounting: | Cartridge |
Family / Style: | FLN |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)