Lantern, Outdoor, 1 Light, 100W, Antique Bronze
Item #:
234919
Cat #:
8458-71
UPC:
785652845871
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish:antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 7 In; Height: 17 In; Extends: 8 In;wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 11/16 In Depth X 4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-3/4 In; Outlet Box Down: 10-7/16 In; Lamp Included: No; Diffuser Size: 5-7/
Overview
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish:antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 7 In; Height: 17 In; Extends: 8 In;wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 11/16 In Depth X 4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-3/4 In; Outlet Box Down: 10-7/16 In; Lamp Included: No; Diffuser Size: 5-7/
Also known as: 785652845871, 8458-71
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Mounting: | Wall |
Light Technology: | Incandescent |
Color: | Antique Bronze |
Wattage: | 100 |
Mounting: | Wall |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)