Recp & Mtg Box 100a 3w4p

Item #: 234912

Cat #: ADJA1034-200

UPC: 781381157230

Sign In or Register to view pricing and more.
App Adja1034-200 3w-4p Rcpt

Overview

App Adja1034-200 3w-4p Rcpt
Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, G C, Motor Horsepower: 40 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN Width X 11.44 IN Height X 9 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP1034CD Clamping Ring Plug
Also known as: 781381157230, ADJA1034-200

Specifications

Amps: 100
Poles: 4
Amps: 100
Poles: 4

Customer Reviews

No reviews for this product
(0)