Cord Grip, 1" Diameter, Cord Range 0.750 - 0.875", Steel

Item #: 2348421

Cat #: CG75100AM

UPC: 66236450230

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, 1 Inch Diameter, Cord Range 0.750 - 0.875 Inch, Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations

Overview

Cord Grip, 1 Inch Diameter, Cord Range 0.750 - 0.875 Inch, Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations
These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO. AMFICO cord connectors are the ideal choice for environment and applications where product integrity is your prime concern. AMFICO cord connectors are currently used in many industries including: petroleum, food processing, chemical, wastewater treatment, HVAC, aerospace, electric power, automobile, paper mills, pumps.
Also known as: 66236450230, CG75100AM

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter Range: 0.750 - 0.875 in
Diameter: 1 in
Finish: Zinc
Material: Steel
Diameter Range: 0.750 - 0.875 in

Customer Reviews

No reviews for this product
(0)