This product has been discontinued.
Exhaust Grille, IP54, 5", Thermoplastic
Item #: 234826
Cat #: SG0500404
UPC: 783510199784
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille, IP54, 5", Thermoplastic5" Exhaust Grille Kit 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 5.83x5.83x0.87.
Overview
Exhaust Grille, IP54, 5", Thermoplastic5" Exhaust Grille Kit 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 5.83x5.83x0.87.
Also known as: 783510199784, SG0500404
Specifications
IP/NEMA Rating: | IP54 |
Color: | Gray |
Material: | Plastic |
Diameter: | 5 in |
IP/NEMA Rating: | IP54 |
Material: | Plastic |
Color: | Gray |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)