This product has been discontinued.
Fluorescent Lamp, Instant Start, T12, 48", 32W, 3500K
Item #: 234821
Cat #: F48T12/D35/SS
UPC: 046135248290
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 32 Watt, 3500K, Base: Single Pin, Lumens: 2575, 70 CRI, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 24829
Overview
Fluorescent Lamp, Instant Start, T12, 32 Watt, 3500K, Base: Single Pin, Lumens: 2575, 70 CRI, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 24829
Also known as: 046135248290, F48T12/D35/SS
Specifications
Wattage: | 32 |
Color Rendering Index (CRI): | 70 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2575 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Lumens: | 2575 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 70 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)