FLUOR LAMP

Item #: 234820

Cat #: F20T12/DSW/RP

UPC: 046135222528

Sign In or Register to view pricing and more.
Documents & Guides
SYL F20T12/DSW/RP FLUOR LAMP *Sylvania Part # 22252* *** Not for Sale in Vermont due to State Regulations ***

Overview

SYL F20T12/DSW/RP FLUOR LAMP *Sylvania Part # 22252* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135222528, F20T12/DSW/RP

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Wattage: 20
Lumens: 1300
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Wattage: 20
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 70
Lumens: 1300
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)