Side Mounting Plate Brackets, MPS, 77 x 77 x 23mm, Zinc Plated, Mild Steel

Item #: 2346828

Cat #: MPS04

UPC: 783510514167

Sign In or Register to view pricing and more.
Documents & Guides
Side Mounting Plate Brackets, MPS, 77 x 77 x 23mm, Zinc Plated, Mild Steel

Overview

Side Mounting Plate Brackets, MPS, 77 x 77 x 23mm, Zinc Plated, Mild Steel
These fixation brackets allow for fitting a full height or partial height mounting plate to one side within the enclosure when more mounting space is needed. The mounting plate will separate bayed enclosures in full, or partially, depending on the height of it.
Also known as: 783510514167, MPS04

Specifications

Material: Steel
Depth: 0.910 in
Width: 3.040 in
Height: 3.040 in
Material: Steel
Width: 3.040 in
Depth: 0.910 in
Height: 3.040 in

Customer Reviews

No reviews for this product
(0)