Easy Swap Adaptor Plenums for Air Conditioner

Item #: 2346822

Cat #: PLKG52

UPC: 783510265816

Documents & Guides
Easy Swap Adaptor Plenums for Air Conditioner, Material: Steel, Dimensions: 52.56" x 19.13" x 1.5"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Easy Swap Adaptor Plenums for Air Conditioner, Material: Steel, Dimensions: 52.56" x 19.13" x 1.5"
When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman® air conditioners to the cut-out left on the enclosure.
Also known as: 783510265816, PLKG52

Specifications

Color: Light Gray
Material: Steel
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 52.560 in
Width: 19.130 in
Color: Light Gray
Depth: 1.500 in
IP/NEMA Rating: NEMA 12
Width: 19.130 in
Material: Steel
Finish: Powder Coated
Height: 52.560 in

Customer Reviews

No reviews for this product
(0)