1' x 4' LED Flat Panel, 30K

Item #: 2346506

Cat #: 14FP3830C9

UPC: 080083833764

Sign In or Register to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Flat Panel, 38.9 Watt, 120-277V, 90 CRI, 3648 Lumens, Color Temperature: 3000K, 0-10V Dimming

Overview

1 Ft. x 4 Ft. LED Flat Panel, 38.9 Watt, 120-277V, 90 CRI, 3648 Lumens, Color Temperature: 3000K, 0-10V Dimming
We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems. We question, we seek and we solve. Because building a better world means asking tough questions and pushing harder for answers.
Also known as: 080083833764, 14FP3830C9

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
Width: 12 in, 1 ft
Lumens: 3600
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Wattage: 39
Lumens: 3600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)