This product may not be available in all locations.
1
more
12mm Iprox Clone, Ac, Uns 10mm Sn, No 2m Cbl
Item #: 2346436
Cat #: E59-M12C110C02-A1
UPC: 782116183234
Sign In or Register to view pricing and more.
Documents & Guides
C-H E59-M12C110C02-A1 MISC 12MM IPROX CLONE AC UNS 10MM SN NO 2M CBL
Overview
C-H E59-M12C110C02-A1 MISC 12MM IPROX CLONE AC UNS 10MM SN NO 2M CBL
Also known as: 782116183234, E59-M12C110C02-A1
Specifications
Size: | 12 mm |
Size: | 12 mm |
Customer Reviews
No reviews for this product
(0)