Conduit Body, Type T, 4", Form 7, Iron

Item #: 23464

Cat #: T107

UPC: 781381507172

Sign In or Register to view pricing and more.
Conduit Body, Type T, 4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type T, 4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507172, T107

Specifications

Family / Style: Form 7
Type: Type T
Diameter: 4 in
Material: Iron Alloy
Family / Style: Form 7
Diameter: 4 in
Type: Type T
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)