34W HID Retrofit LED Lamp, 40K

Item #: 2346214

Cat #: 34HID/840/277V/E26/DIM

UPC: 790492361733

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit for HID: 34 Watt, 5000 Lumen, 4000K Color, 82CRI, 230° Beam, Dimmable (Please visit www.greencreative.com for compatibility information). Dimensions: 8-1/8" x 3-3/4". Green Creative p/n: 36173; 34HID840277VE26DIM

Overview

LED Retrofit for HID: 34 Watt, 5000 Lumen, 4000K Color, 82CRI, 230° Beam, Dimmable (Please visit www.greencreative.com for compatibility information). Dimensions: 8-1/8" x 3-3/4". Green Creative p/n: 36173; 34HID840277VE26DIM
Also known as: 790492361733, 34HID/840/277V/E26/DIM

Specifications

Wattage: 34
Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 5000
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Shape: PS30 (Pear Straight)
Color Rendering Index (CRI): 82
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 5000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)