Modular Pc Package

Item #: 234615

Cat #: PPC1666SS

UPC: 783510354794

Sign In or Register to view pricing and more.
Documents & Guides
Modular Pc Package, Bulletin P20s (stainless Proline Covers, Doors, Sides, Bases, Tops), Size/dims: 1600x600x600mm, Material/finish: Ss Type 304

Overview

Modular Pc Package, Bulletin P20s (stainless Proline Covers, Doors, Sides, Bases, Tops), Size/dims: 1600x600x600mm, Material/finish: Ss Type 304
Also known as: 783510354794, PPC1666SS

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel
Width: 23.620 in
Depth: 23.620 in
Height: 62.990 in
IP/NEMA Rating: IP55, NEMA 12
Width: 23.620 in
Height: 62.990 in
Material: Stainless Steel
Depth: 23.620 in

Customer Reviews

No reviews for this product
(0)