HOF MCS20104R5 COMB ENC 1DR W MP

Item #: 2345859

Cat #: MCS20104R5

UPC: 783510496340

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOF MCS20104R5 FLOOR STANDING

Overview

HOF MCS20104R5 FLOOR STANDING
Also known as: 783510496340, MCS20104R5

Specifications

Material: Steel
Width: 39.370 in
Depth: 15.750 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 15.750 in
IP/NEMA Rating: NEMA 12
Width: 39.370 in
Height: 78.740 in

Customer Reviews

No reviews for this product
(0)