SOLID STATE OVERLOAD RELAY 600VAC 45AMP

Item #: 234569

Cat #: 9065ST220

UPC: 785901750017

Sign In or Register to view pricing and more.
Square D,SOLID STATE OVERLOAD RELAY 600VAC 45AMP,3,3pole Solid State overload relay, Selectable trip class 10/20,600VAC,600VAC,Direct,Manual, remote with module,N/C trip indicator,Overload Detection, retrofit,Overload Relay,Schneider Electric,Solid State

Overview

Square D,SOLID STATE OVERLOAD RELAY 600VAC 45AMP,3,3pole Solid State overload relay, Selectable trip class 10/20,600VAC,600VAC,Direct,Manual, remote with module,N/C trip indicator,Overload Detection, retrofit,Overload Relay,Schneider Electric,Solid State
Motor Logic solid state overload relay, replacement, NEMA Size 2, 15 to 45 A, 600 VAC
Also known as: 785901750017, 9065ST220

Specifications

Poles: 3
Mounting: Device
Volts DC: 600
Volts AC: 600
Size: 2
Standards: California Proposition 65
Amps Range: 15 - 45
Poles: 3
Volts DC: 600
Size: 2
Amps Range: 15 - 45
Mounting: Device
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)