
21" Enclosure, 21" H x 14.38" W x 3.63" D, White, No Cover
Item #: 234562
Cat #: 47605-21E
UPC: 078477543658
21" Enclosure only Series 280, Dimensions: 21" H x 14.38" W x 3.63" D, Color: White, Compatible With: Leviton Structured Media Center. Box only, no cover. Priced per enclosure
Sign In or Register to view pricing and more.
No associated products found.
Overview
21" Enclosure only Series 280, Dimensions: 21" H x 14.38" W x 3.63" D, Color: White, Compatible With: Leviton Structured Media Center. Box only, no cover. Priced per enclosure
21-Inch Structured Media Enclosure, Black
Also known as: 078477543658, 47605-21E
Specifications
Color: | White |
Material: | Steel |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)