Green Motion BR EV Direct Connect Kit 32A

Item #: 2345554

Cat #: GMEV32BR-DC

UPC: 786689667627

Documents & Guides
Green Motion BR EV Direct Connect Kit 32A, BR Plug-On 2P, 40A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Green Motion BR EV Direct Connect Kit 32A, BR Plug-On 2P, 40A
Eaton Green Motion EV smart breaker charger combines fast AC charging at 7.7 kW, revenue-grade metering, and remote access. This forward-thinking solution provides additional versatility with multiple installation options that install directly into BR loadcenters or PRL3X panelboards for maximum flexibility. Monitor and control charging with our mobile app and open APIs.
Also known as: 786689667627, GMEV32BR-DC

Specifications

Amps: 32, 40
Amps: 32, 40

Customer Reviews

No reviews for this product
(0)