Cast Junction Box, 23.380 x 23.380 x 11.940", Aluminum

Item #: 2345502

Cat #: AJBEW181808QRP

UPC: 781381189309

Sign In or Register to view pricing and more.
Documents & Guides
Cast Junction Box, 23.380 x 23.380 x 11.940 Inch, Aluminum, Explosion-Proof, Dust-Ignitionproof

Overview

Cast Junction Box, 23.380 x 23.380 x 11.940 Inch, Aluminum, Explosion-Proof, Dust-Ignitionproof
Appleton's AJBEW Cast Junction Boxes feature an external flange that maximizes internal space, O-ring gasket ensures watertight integrity, and bolt-on stainless steel slotted mounting feet for horizontal or vertical mounting even on irregular surfaces.
Also known as: 781381189309, AJBEW181808QRP

Specifications

Height: 23.380 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Depth: 11.940 in
Width: 23.380 in
Height: 23.380 in
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Width: 23.380 in
Material: Aluminum
Depth: 11.940 in

Customer Reviews

No reviews for this product
(0)