![Fluorescent High Bay Fixture, T5HO, 54W Fluorescent High Bay Fixture, T5HO, 54W](https://rexel-cdn.com/products/image.jpg?i=CFC034D6-ACEE-4D55-A329-0164EE3B61B2&f=420)
Fluorescent High Bay Fixture, T5HO, 54W
Item #: 234532
Cat #: HBI654HT5-UPL-L5
UPC: 080083535361
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent High Bay Fixture, 4 Ft., 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Uplight Option, Lamps Installed 85+CRI, 5000K
Overview
Fluorescent High Bay Fixture, 4 Ft., 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Uplight Option, Lamps Installed 85+CRI, 5000K
Also known as: 080083535361, HBI654HT5-UPL-L5
Specifications
Wattage: | 54 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 54 |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)