This product has been discontinued.

Mechanical Timer, 7 Day, 4PST, NEMA 1, 40A, 120V
Item #: 2345
Cat #: W400A
UPC: 786261350015
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Timer, 7 Day, 4PST, NEMA 1, 40 Amp, 120 Volt
Overview
Mechanical Timer, 7 Day, 4PST, NEMA 1, 40 Amp, 120 Volt
Also known as: 786261350015, W400A
Specifications
Type: | Mechanical, 4PST |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 40 |
Range: | 7 day |
Type: | Mechanical, 4PST |
IP/NEMA Rating: | NEMA 1 |
Range: | 7 day |
Volts AC: | 120 |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)