![4" Square Exposed Work Cover, (2) Single Receptacles, 1/2" Raised 4" Square Exposed Work Cover, (2) Single Receptacles, 1/2" Raised](https://rexel-cdn.com/products/app8364.jpg?i=3ABE5B39-B49C-4753-BF2E-A18DE47A4E0F&f=420)
4" Square Exposed Work Cover, (2) Single Receptacles, 1/2" Raised
Item #:
23449
Cat #:
8364
UPC:
687855404247
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, Exposed Work Cover, Type: (2) Single Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 1-13/32".
Overview
4" Square, Exposed Work Cover, Type: (2) Single Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 1-13/32".
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855404247, 8364
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7 in³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7 in³ |
Customer Reviews
No reviews for this product
(0)