HOF MCS20068R5 FLOOR-STAND MCS ENC

Item #: 2344771

Cat #: MCS20068R5

UPC: 783510495473

Sign In or Register to view pricing and more.
Documents & Guides
HOF MCS20068R5 FLOOR-STAND M

Overview

HOF MCS20068R5 FLOOR-STAND M
Also known as: 783510495473, MCS20068R5

Specifications

Material: Steel
Width: 23.620 in
Depth: 31.500 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Width: 23.620 in
Height: 78.740 in

Customer Reviews

No reviews for this product
(0)