Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight 45 DEG Connector, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 3 IN Width, Dimension A: 4 I
Overview
OZ-Gedney Type 4Q-T Liquid Tight 45 DEG Connector, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 3 IN Width, Dimension A: 4 I
Also known as: 783126619102, 4Q-4200T
Specifications
Material: | Iron |
Diameter: | 2 in |
Material: | Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)