Releasable Cable Tie, 6.3", 50lb, Natural

Item #: 2344619

Cat #: RT50S9M4

UPC: 089306045625

Sign In or Register to view pricing and more.
Documents & Guides
Releasable Cable Tie, Release Tab, 6.3" Long, 50 lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Releasable Cable Tie, Release Tab, 6.3" Long, 50 lb Tensile Strength, PA66, Natural, 1000/pkg
HellermannTyton Releasable Cable Ties feature an extended pawl for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306045625, RT50S9M4

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.300 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 6.300 in

Customer Reviews

No reviews for this product
(0)