Single Side Shelf, Solid, 23"

Item #: 234357

Cat #: ESH23S

UPC: 783510352592

Sign In or Register to view pricing and more.
Documents & Guides
Single-Sided Racking Shelf, Rack Units: 3, Material: Solid Steel, Dimensions: 4.85" x 23" x 10.5"

Overview

Single-Sided Racking Shelf, Rack Units: 3, Material: Solid Steel, Dimensions: 4.85" x 23" x 10.5"
Solid shelf mounts to either front or rear flange of open-frame rack. Uses 3U of rack space. Steel with textured black finish. Load rating: 150 lb. (68.0 kg)
Also known as: 783510352592, ESH23S

Specifications

Color: Black
Type: Rack Shelf
Material: Steel
Color: Black
Material: Steel
Type: Rack Shelf

Customer Reviews

No reviews for this product
(0)