LED Area Light, 58 Watt, 5700 Lumen, 5000K, 347-480V

Item #: 2343470

Cat #: ALU5BB56NNWNGN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 58 Watt, 5700 Lumen, 5000K, 70 CRI, 347-480 Volt, Polycarbonate Diffused Lens, 3/4” NPT Pendant, 10 Foot (3 Meter) Power Cable. Gray Finish

Overview

LED Area Light, 58 Watt, 5700 Lumen, 5000K, 70 CRI, 347-480 Volt, Polycarbonate Diffused Lens, 3/4” NPT Pendant, 10 Foot (3 Meter) Power Cable. Gray Finish
Dialight’s LED Area Light delivers class-leading energy efficiency, functionality and dependability for superior performance in a wide range of applications in the most demanding environments.
Also known as: ALU5BB56NNWNGN

Specifications

Lumens: 5700
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 58
Light Technology: LED
Volts AC: 347 - 480
Lumens: 5700
Mounting: Pendant
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 58
Volts AC: 347 - 480

Customer Reviews

No reviews for this product
(0)