Ltg Incand Encl & Gsktd Fixt

Item #: 234337

Cat #: VPX1050G

UPC: 781381123860

Documents & Guides
Appleton Vpx1050g Stylmaster Unilets Incandescent Luminaire With Guard, Fixturetype: Ceiling Mount, Lamp Type: 60 - 200 Wtt A23 Medium Incandescent, Lamp Wattage: 60 - 200 Wtt, Voltage Rating: 277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Mounting Hood And Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 200 Wtt, Housing Finish: Epoxy Powdercoat Mounting Hood And Guard, Housing Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Ambient Temperature Range: 200 Deg C Non-classified, 40 Deg C Classified, Temperature Range: 200 Deg C Supply Wire, Lens Material: Natural Finish Prismatic Glass Globe, Hub Size: 1/2 In, Number Of Hubs: 5, Enclosure: Nema 4x, Standard: Nec: Class I, Division 2, Groups A, B, C, D; Csa Certified: Class I, Division 2, Groups A, B, C, D, Class Ii, Division 1 And 2, Groups E, F, G, Class Iii, Ul 1598, Ul 844, Ul E10444, C22.2 No. 250, C22.2 No. 137, Csa 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheresare A Problem; Suitable For Use In Wet Locations; For Use With Threaded Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Appleton Vpx1050g Stylmaster Unilets Incandescent Luminaire With Guard, Fixturetype: Ceiling Mount, Lamp Type: 60 - 200 Wtt A23 Medium Incandescent, Lamp Wattage: 60 - 200 Wtt, Voltage Rating: 277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Mounting Hood And Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 200 Wtt, Housing Finish: Epoxy Powdercoat Mounting Hood And Guard, Housing Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Ambient Temperature Range: 200 Deg C Non-classified, 40 Deg C Classified, Temperature Range: 200 Deg C Supply Wire, Lens Material: Natural Finish Prismatic Glass Globe, Hub Size: 1/2 In, Number Of Hubs: 5, Enclosure: Nema 4x, Standard: Nec: Class I, Division 2, Groups A, B, C, D; Csa Certified: Class I, Division 2, Groups A, B, C, D, Class Ii, Division 1 And 2, Groups E, F, G, Class Iii, Ul 1598, Ul 844, Ul E10444, C22.2 No. 250, C22.2 No. 137, Csa 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheresare A Problem; Suitable For Use In Wet Locations; For Use With Threaded Metal Conduit
Also known as: 781381123860, VPX1050G

Specifications

Base: Medium Screw (E26)
Wattage: 200
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent
Wattage: 200
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)