LED Tape Light, 3500K, 16.4" Reel

Item #: 2342431

Cat #: HTL65-COB-NW-16

UPC: 714176025223

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light, 3500K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 387 Lumen per Foot, , 24 Volt DC, IP65

Overview

LED Tape Light, 3500K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 387 Lumen per Foot, , 24 Volt DC, IP65
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176025223, HTL65-COB-NW-16

Specifications

Volts DC: 24
IP/NEMA Rating: IP65
Color Temperature: 3500 (Neutral White)
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Color Temperature: 3500 (Neutral White)
Light Technology: LED
IP/NEMA Rating: IP65
Length: 16.400 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)