20A Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 234234

Cat #: CR20-TS

UPC: 078477440230

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Window Pack - LIGHT ALMOND. UPC Code: 07847744023.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Window Pack - LIGHT ALMOND. UPC Code: 07847744023.
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477440230, CR20-TS

Specifications

Color: Light Almond
Type: Commercial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Light Almond
Volts AC: 120
Material: Thermoplastic
Type: Commercial Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)