Industrial Horn, 24VAC, 104dB @ 1m, 32-Tone, Standard Base

Item #: 234217

Cat #: 855H-BA24BD

UPC: 611320543490

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Horn, 32 Volt AC, 104dB @ 1meter, 32-Tone, Standard Base, Gray

Overview

Industrial Horn, 32 Volt AC, 104dB @ 1meter, 32-Tone, Standard Base, Gray
These devices are available as a standalone electronic horn or with beacon. They are available in plastic or marine-grade aluminum housing.
Also known as: 611320543490, 855H-BA24BD

Specifications

Mounting: Surface
Color: Gray
Volts AC: 24
Mounting: Surface
Volts AC: 24
Color: Gray

Customer Reviews

No reviews for this product
(0)