This product may not be available in all locations.
![AE Bolted Molded Case Switch Enclosure, 150A, 3 Pole, 600V AC, 250V DC, Aluminum AE Bolted Molded Case Switch Enclosure, 150A, 3 Pole, 600V AC, 250V DC, Aluminum](https://rexel-cdn.com/products/aeeb.jpg?i=697CCFD3-57CC-43F9-80C8-3C9486A2381B&f=420)
AE Bolted Molded Case Switch Enclosure, 150A, 3 Pole, 600V AC, 250V DC, Aluminum
Item #: 2342102
Cat #: AEEB13615MCS
UPC: 781381970570
Sign In or Register to view pricing and more.
Documents & Guides
AE Bolted Molded Case Switch Enclosure, Explosionproof/Dust-Ignitionproof, 16 x 30 x 12 Inch, 150 Amp, 3 Pole, 600 Volt AC, 250 Volt DC, Aluminum With Stainless Steel Hardware
Overview
AE Bolted Molded Case Switch Enclosure, Explosionproof/Dust-Ignitionproof, 16 x 30 x 12 Inch, 150 Amp, 3 Pole, 600 Volt AC, 250 Volt DC, Aluminum With Stainless Steel Hardware
Appleton's AE Switch Enclosures are explosionproof, dust-ignitionproof, watertight. Ideal for use in chemical and petrochemical plants, petroleum refineries, other process facilities and industrial applications.
Also known as: 781381970570, AEEB13615MCS
Specifications
Height: | 16 in |
Width: | 30 in |
Depth: | 12 in |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 7, NEMA 9 |
Height: | 16 in |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 4X, NEMA 7, NEMA 9 |
Width: | 30 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)