4" Square Exposed Work Cover, (1) Single Receptacle, 1/2" Raised

Item #: 23421

Cat #: 8378

UPC: 687855404278

Sign In or Register to view pricing and more.
Documents & Guides
4" Square, Exposed Work Cover, Type: Single Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 2-1/2".

Overview

4" Square, Exposed Work Cover, Type: Single Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 2-1/2".
Appletonā„¢ and O-Z/Gedneyā„¢ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855404278, 8378, Raised range cover

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 inĀ³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 inĀ³

Customer Reviews

No reviews for this product
(0)