LED Wallpack, 30/40/50K, Dark Bronze

Item #: 2341965

Cat #: WPX0-LED-ALO-SWW2-MVOLT-PE-DDBXD-M2

UPC: 196182511806

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 120-277V, 850-1,650 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Photocell, Dark Bronze Finish

Overview

LED Wallpack, 120-277V, 850-1,650 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Photocell, Dark Bronze Finish
WPX Wall Mount Luminaires are cost-effective and energy-efficient making them ideal for HID replacement and budget-constrained new construction projects. The WPX family has four sizes with lumen packages of 850 to 9,200 lumens creating a solution that meets the needs of over-the-door lighting to 400W metal halide replacement at mounting heights of up to 20 feet. The simple geometric shape of the WPX luminaires allows them to blend with any architecture while the footprint covers the stain left by the fixture it replaces. The WPX features a wide light distribution that creates safe, continuous illumination of the perimeter of the building. Low initial cost, high energy savings, and DLC Premium listing enable fast paybacks, typically less than two years.
Also known as: 196182511806, WPX0-LED-ALO-SWW2-MVOLT-PE-DDBXD-M2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Type: Photocell
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocell
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)