ETN DT363NDK Heavy Duty Double-Thro

Item #: 2341827

Cat #: DT363NDK

UPC: 786685540061

Sign In or Register to view pricing and more.
Documents & Guides
CUT DT363NDK 100A-DT (N12)

Overview

CUT DT363NDK 100A-DT (N12)
Also known as: 786685540061, DT363NDK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)