ETN FAZ-C25/2 UL 1077 Industrial Mi

Item #: 2341700

Cat #: FAZ-C25/2

UPC: 015082787626

Sign In or Register to view pricing and more.
Documents & Guides
2 POLE 25 AMPC CURVE BREAKER

Overview

2 POLE 25 AMPC CURVE BREAKER
Also known as: 015082787626, FAZ-C25/2

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)